Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 0.1562" (5/32), Overall Length: 3"
Mfr # 952710-C3
Zoro # G7236174
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.7500" (3/4)
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 952710-C3
- Zoro # G7236174
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 5/32" |
Cutter Dia. | 0.1562" (5/32) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Coating | C3 |
Description
0.1562" (5/32) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W Bi-Metal Oscillating Blade Metal (DOU125BF10)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16" (1218SC)
- MILWAUKEE TOOL M18 FUEL ANGLER 120 ft. x 1/8 in. Steel Pulling Fish Tape Replacement Cartridge (48-44-5176)
- KLEIN TOOLS Black Ballistic Polyester Tool Belt, 6 Pockets, 5244 (5244)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (898216)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HARVEY TOOL End Mill for Composites - Square, 0.2500" (1/4), Finish - Machining: Uncoated (14616)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (998616)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- Harvey Tool Square End Mills