Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 0.1000", Shank Dia.: 1/8"
Mfr # 958600-C3
Zoro # G7083547
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3000"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.1000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 958600-C3
- Zoro # G7083547
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3000" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.1000" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1000" |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C3 |
LOC Multiple | (3x) |
Description
0.1000" Cutter DIA x 0.3000" Length of Cut Carbide Square End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- LANSKY SHARPENERS Deluxe Quick Edge Tungsten Carbide Sharpener (LSTCN)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0600", Shank Dia.: 1/8" (897960)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- Harvey Tool Square End Mills