Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 0.0930" (3/32), Length of Cut: 0.0740"
Mfr # 835793-C3
Zoro # G7067340
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0740"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 835793-C3
- Zoro # G7067340
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0740" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 3/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Coating | C3 |
LOC Multiple | (0.8x) |
Center Cutting | N |
Weldon Flat | N |
Chip-Breaker | N |
Description
0.0930" (3/32) Cutter DIA x 0.0740" Length of Cut Carbide Square End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 3/4X.125 3/8 Shank Carbide Head Key C (78-0935-C)
- TOOLMEX HSS Import Jewelers Saw, 2" DIA x .020" Face x 1/2" Hole x 152 Teeth (5-746-230)
- BLACK & DECKER 4-1/2" 6.5A Angle Grinder (BDEG400)
- TRUE TEMPER 4 LB ENGINEER HAMMER FIBERGLASS HANDLE (20184500)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- MICRO 100 Square End Mill, 57/64" Cut L, Unfinished (MEF-062-550K)
- Harvey Tool Square End Mills