Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8"
Mfr # 62878-C6
Zoro # G7047689
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 0.6250" (5/8)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 62878-C6
- Zoro # G7047689
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 5/64" |
Cutting Dia. | 0.0780" (5/64) |
Details
Number of Flutes | 5 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | SAE |
LOC Multiple | (8x) |
Description
0.0780" (5/64) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X45)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- STARRETT Band Saw Blade, 5 ft. 2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91281-05-02)
- FLEMING SUPPLY Fleming Supply 60 pc 3.6V Cordless Rotary Tool Set (131100MDL)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.3750" (3/8), Finish - Machining: Uncoated (878124)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64" x 3/4, Number of Flutes: 4 (CCMG-1008-1/2)
- Harvey Tool Square End Mills