Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 0.0620" (1/16), Length of Cut: 1/4"
Mfr # 835362-C6
Zoro # G7065067
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 0.2500" (1/4)
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 835362-C6
- Zoro # G7065067
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2500" (1/4) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/16" |
Cutting Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 5 |
Single End/Double End | Single Ended |
Finish | C6 |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | AlTiN Nano |
Chip-Breaker | N |
Center Cutting | N |
SAE or Metric | SAE |
LOC Multiple | (4x) |
Weldon Flat | N |
Description
0.0620" (1/16) Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 10" Cole Jaws (JSCOLE)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- MILWAUKEE TOOL SHOCKWAVE 12" Impact Magnetic Bit Holder (48-32-4512)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0010", Shank Dia.: 1/8" (13901)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0620" (1/16) (13662)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.1250" (1/8) (902208)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 4 (CCMGS-M3M2.5)
- Harvey Tool Square End Mills