Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 0.0400", Length of Cut: 0.1200"
Mfr # 24340-C6
Zoro # G7046830
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 0.1200"
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Cutting Dia. 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 24340-C6
- Zoro # G7046830
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1200" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.0400" |
Milling Dia. | 0.0400" |
Details
Number of Flutes | 5 |
Finish | C6 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0400" Cutter DIA x 0.1200" Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300XZ/12)
- BETA 1/2”drive reversible ratchet with metal handle (009200893)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (41908)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Number of Flutes: 2 (907808-C3)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4), Finish - Machining: Uncoated (60816)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2) (999932)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Finish - Machining: Uncoated (900433)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (284-000240)
- Harvey Tool End Mills