Shop All Corner Radius End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Corner Radius
Mfr # 931412-C3
Zoro # G304196024
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish C3
- Shank Dia. 0.1875" (3/16)
- Length of Cut 0.5620" (9/16)
- Milling Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931412-C3
- Zoro # G304196024
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.2000" |
Shank Dia. | 0.1875" (3/16) |
Length of Cut | 0.5620" (9/16) |
Milling Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Details
Number of Flutes | 4 |
Finish | C3 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.1875" (3/16) Cutter DIA x 0.2000" Radius x 0.5620" (9/16) Length of Cut Carbide Corner Radius End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046R)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224ESB)
- ESTWING 24 OZ Masons Hammer (E3-24BLC)
- LENOX Band Saw Blade, 11 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (52273D2B113380)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Corner Radius, 0.2500" (1/4), Corner Radius: 1/64" (56416)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- WIDIA Cutting Tool (3AF9E10025RET UNCOATED)
- Harvey Tool End Mills