Shop All Corner Radius End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Corner Radius, 0.800 mm
Mfr # 978018-C3
Zoro # G7222899
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.100 mm
- Number of Flutes 3
- Shank Dia. 4.000 mm
- Neck Dia. 0.770 mm
- Milling Dia. 0.800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 978018-C3
- Zoro # G7222899
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.100 mm |
Shank Dia. | 4.000 mm |
Neck Dia. | 0.770 mm |
Milling Dia. | 0.800 mm |
Overall Length | 50.000 mm |
Length of Cut | 1.200 mm |
Shank Diameter | 4.000 mm |
Cutter Dia. | 0.800 mm |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
Reach | (8x) |
LOC Multiple | (1.5x) |
SAE or Metric | Metric |
Overall Reach | 6.500 mm |
Description
0.800 mm Cutter DIA x 0.100 mm Radius x 1.200 mm Length of Cut x 6.500 mm Reach Carbide Corner Radius End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WRENCH RAISED PANEL COMBINATION 9/16 (SU718A)
- J.W. WINCO GN417-8-C Indexing Plunger With Rest (417-8-C)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.75mm (47367)
- WELLER Crescent 13 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS13N)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- Harvey Tool Corner Radius End Mills