Shop All Ball End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Ball, 2.000 mm
Mfr # 988345-C3
Zoro # G7114030
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 3.000 mm
- Shank Dia. 4.000 mm
- Neck Dia. 1.960 mm
- Milling Dia. 2.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 988345-C3
- Zoro # G7114030
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3.000 mm |
Shank Dia. | 4.000 mm |
Neck Dia. | 1.960 mm |
Milling Dia. | 2.000 mm |
Overall Length | 63.000 mm |
Cutter Dia. | 2.000 mm |
Shank Diameter | 4.000 mm |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Coating | C3 |
Overall Reach | 24.000 mm |
Reach | (12x) |
SAE or Metric | Metric |
Description
2.000 mm Cutter DIA x 3.000 mm Length of Cut x 24.000 mm Reach Carbide Ball End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Chuck Adapter 5/8 in., HMD917 Slot Drive (08190)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, No-Lock (6124-31)
- IRWIN Wood Chisel, 3/8 x 4-1/2 In, Blue (M44438N)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (939562)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (36562)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- Harvey Tool End Mills