Shop All Square End Mills
Harvey Tool
End Mill for High Temp Alloys - Square 0.0350" (.9 mm) Cutter DIA x 0.0530" Length of Cut
Mfr # 841635-C6
Zoro # G202588068
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0530"
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 841635-C6
- Zoro # G202588068
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0530" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.0350" (.9 mm) |
Details
Number of Flutes | 4 |
Finish | C6 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.0350" (.9 mm) Cutter DIA x 0.0530" Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- WESTWARD 8 Piece SAE L-Shape Hex Key Set, 40WZ31 (40WZ31)
- EKLIND 316 THANDLE (EKL61912)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- Harvey Tool End Mills