Shop All Corner Radius End Mills
Harvey Tool
End Mill for High Temp Alloys - Corner Radius
Mfr # 959310-C6
Zoro # G104195968
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0200"
- Number of Flutes 4
- Finish C6
- Shank Dia. 0.1875" (3/16)
- Milling Dia. 0.1560"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959310-C6
- Zoro # G104195968
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0200" |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.1560" |
Length of Cut | 0.4700" |
Overall Length | 2.0000" (2) |
Details
Number of Flutes | 4 |
Finish | C6 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.1560" Cutter DIA x 0.0200" Radius x 0.4700" Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXD6)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65025)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- TEKTON 3/8" Drive, Oxygen Sensor Socket, SAE Socket (47749)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- Harvey Tool Corner Radius End Mills