Shop All Corner Radius End Mills
Harvey Tool
End Mill for Hi-Temp Alloys-Corner Radius .1875" (3/16)Cutter DIAx.015" (1/64)Radius x.285" L of Cut
Mfr # 932612-C6
Zoro # G602588002
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0150" (1/64)
- Number of Flutes 4
- Finish C6
- Shank Dia. 0.1875" (3/16)
- Milling Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 932612-C6
- Zoro # G602588002
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0150" (1/64) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1830" |
Overall Length | 4.0000" (4) |
Length of Cut | 0.2850" |
Details
Number of Flutes | 4 |
Finish | C6 |
SAE or Metric | SAE |
Overall Reach | 1.8750" (1-7/8) |
Reach | (10x) |
LOC Multiple | (1.5x) |
Description
0.1875" (3/16) Cutter DIA x 0.0150" (1/64) Radius x 0.2850" Length of Cut x 1.8750" (1-7/8) Reach Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 9165 Vacuum Hand Sander Kit With 6 in. Hose (79423091650)
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- REMCO Small Hand Scoop, 32 oz., Orange, Poly (64007)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49104)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0700" (37170)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4) (834816)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- Harvey Tool End Mills