Shop All Corner Radius End Mills
Harvey Tool
End Mill for Hi-Temp Alloys-Corner Radius .093" (3/32)Cutter DIAx.005" Radius x.14" (9/64)L of Cut
Mfr # 795593-C6
Zoro # G002588466
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish C6
- Shank Dia. 0.1250" (1/8)
- Milling Dia. 0.0930" (3/32)
- Length of Cut 0.1400" (9/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 795593-C6
- Zoro # G002588466
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 0.0930" (3/32) |
Length of Cut | 0.1400" (9/64) |
Overall Length | 1.5000" (1-1/2) |
Details
Number of Flutes | 4 |
Finish | C6 |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.1400" (9/64) Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 3.89"L, HR Phenolic (5582BC)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792866)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- MASON Vibration Isoltr, Neoprene, 60 to 125 lb. (4C879)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- HARVEY TOOL Backdraft Cutter-Corner Radius 0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) L of Cut (781216-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- Harvey Tool End Mills