Shop All Corner Radius End Mills
Harvey Tool
End Mill for Hi-Temp Alloys-Corner Radius .015" (1/64)Cutter DIAx.003" Radius x.078" (5/64)L of Cut
Mfr # 774715-C6
Zoro # G302588180
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0030"
- Number of Flutes 4
- Finish C6
- Shank Dia. 0.1250" (1/8)
- Length of Cut 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 774715-C6
- Zoro # G302588180
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0030" |
Shank Dia. | 0.1250" (1/8) |
Length of Cut | 0.0780" (5/64) |
Milling Dia. | 0.0150" (1/64) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 4 |
Finish | C6 |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.0150" (1/64) Cutter DIA x 0.0030" Radius x 0.0780" (5/64) Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUPER TOOL 10.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (301102)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Tubular Roll (SQ-5-001X)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32) (864193)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4) (834816)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- Harvey Tool Corner Radius End Mills