Shop All Square End Mills
Harvey Tool
End Mill for Hardened Steels - Square, 0.1090" (7/64), Shank Dia.: 1/4"
Mfr # 916002-C6
Zoro # G7243594
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 0.3270"
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Cutting Dia. 0.1090" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 916002-C6
- Zoro # G7243594
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3270" |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.1090" (7/64) |
Milling Dia. | 7/64" |
Details
Number of Flutes | 5 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.1090" (7/64) Cutter DIA x 0.3270" Length of Cut Carbide Square End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 12Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4712-TMA)
- GREENLEE Arbor, Hex, Fit HoleSaw 9/16in to 1-3/16in (37155)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.5 hp (CP3019-12AC)
- CORNWELL TOOLS Switch Assy (RS12DD11)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL End Mill for Composites - Square, 0.2500" (1/4), Finish - Machining: Uncoated (14616)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Length of Cut: 5/8" (894508)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (935416)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- Harvey Tool End Mills