Shop All Ball End Mills
Harvey Tool
End Mill for Hardened Steels - Finishers - Ball 0.1875" (3/16) Cutter DIA x 0.1500" Length of Cut
Mfr # 881612-C6
Zoro # G902588016
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1500"
- Shank Dia. 0.2500" (1/4)
- Cutting Dia. 0.1875" (3/16)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 881612-C6
- Zoro # G902588016
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1500" |
Shank Dia. | 0.2500" (1/4) |
Cutting Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1840" |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 2 |
Finish | C6 |
Reach | (4x) |
LOC Multiple | (0.8x) |
SAE or Metric | SAE |
Overall Reach | 0.7500" (3/4) |
Description
0.1875" (3/16) Cutter DIA x 0.1500" Length of Cut x 0.7500" (3/4) Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 21/64 (C23362)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/8)
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- RIDGID Assembly, Feed Cartridge (A-39AF)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8), Material - Machining: Carbide (50908-C4)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- Harvey Tool Ball End Mills