Shop All Ball End Mills
Harvey Tool
End Mill for Hardened Steels - Finishers - Ball 0.0200" (.5 mm) Cutter DIA x 0.0160" Length of Cut
Mfr # 919120-C6
Zoro # G902588696
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0160"
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Cutting Dia. 0.0200" (.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 919120-C6
- Zoro # G902588696
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0160" |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0200" (.5 mm) |
Neck Dia. | 0.0190" |
Details
Number of Flutes | 2 |
Finish | C6 |
LOC Multiple | (0.8x) |
Reach | (10x) |
Overall Reach | 0.2000" |
SAE or Metric | SAE |
Description
0.0200" (.5 mm) Cutter DIA x 0.0160" Length of Cut x 0.2000" Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-24 Combination Drill & Tap (5498383)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- MITUTOYO Dial Test Indicator Ti-111H (513-401-10H)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48916)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210" (64908-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (36562)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- Harvey Tool End Mills