Shop All Ball End Mills
Harvey Tool
End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64)
Mfr # 31415-C6
Zoro # G7187287
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0120"
- Shank Dia. 1/4"
- Neck Dia. 0.0140"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 31415-C6
- Zoro # G7187287
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0120" |
Shank Dia. | 1/4" |
Neck Dia. | 0.0140" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/64" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 2 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
SAE or Metric | SAE |
Overall Reach | 0.0470" (3/64) |
Coating | C6 |
Reach | (3x) |
LOC Multiple | (0.8x) |
Description
0.0150" (1/64) Cutter DIA x 0.0120" Length of Cut x 0.0470" (3/64) Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 4.7"D (IM2050)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302000401)
- GEARWRENCH 11 Piece Ratcheting Tap and Die Accessory Set (82807)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74125)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (894908)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (939562)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN)
- Harvey Tool End Mills