Shop All Corner Radius End Mills
Harvey Tool
End Mill for Hardened Steels - Corner Radius
Mfr # 813608-C6
Zoro # G200449156
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0200"
- Number of Flutes 5
- Finish C6
- Shank Dia. 0.2500" (1/4)
- Length of Cut 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 813608-C6
- Zoro # G200449156
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0200" |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.3750" (3/8) |
Milling Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 5 |
Finish | C6 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Weldon Flat | N |
Description
0.1250" (1/8) Cutter DIA x 0.0200" Radius x 0.3750" (3/8) Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 5 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", PK5 (185-1.5MM-5PK)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- KNIPEX Electrical Installation Pliers Cg (13 82 200 SB)
- WESTWARD Combination Wrench Set, Metric, 6 mm to 25 mm Head Sizes, 6 Points, 20-Piece (54DF97)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- FREUD Radius Rounding Over Bit, 3/4 (85-382)
- Harvey Tool End Mills