Shop All Corner Radius End Mills
Harvey Tool
End Mill for Hardened Steels-Corner Radius .039" (1 mm)Cutter DIAx.005" Radius x.031" (1/32)L of Cut
Mfr # 951439-C6
Zoro # G902588573
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 4
- Finish C6
- Shank Dia. 0.2500" (1/4)
- Milling Dia. 0.0390" (1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 951439-C6
- Zoro # G902588573
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 0.2500" (1/4) |
Milling Dia. | 0.0390" (1 mm) |
Neck Dia. | 0.0370" |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.0310" (1/32) |
Details
Number of Flutes | 4 |
Finish | C6 |
LOC Multiple | (0.8x) |
SAE or Metric | SAE |
Reach | (1.5x) |
Overall Reach | 0.0620" (1/16) |
Description
0.0390" (1 mm) Cutter DIA x 0.0050" Radius x 0.0310" (1/32) Length of Cut x 0.0620" (1/16) Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- REGAL CUTTING TOOLS #2-56 H1 2 Flt. Plug STI Spiral Point (007100AS)
- WILLIAMS Bahco Uni Pipe Wrench 14-1/2in. (142)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- Harvey Tool End Mills