Shop All Corner Radius End Mills
Harvey Tool
End Mill for Hardened Steels - Corner Radius, 0.0780" (5/64)
Mfr # 996378-C6
Zoro # G7209790
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 4
- Shank Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0750" (1.9 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 996378-C6
- Zoro # G7209790
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0750" (1.9 mm) |
Milling Dia. | 5/64" |
Length of Cut | 0.0620" (1/16) |
Cutter Dia. | 0.0780" (5/64) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
SAE or Metric | SAE |
Reach | (5x) |
Coating | C6 |
LOC Multiple | (0.8x) |
Overall Reach | 0.4060" (13/32) |
Description
0.0780" (5/64) Cutter DIA x 0.0100" Radius x 0.0620" (1/16) Length of Cut x 0.4060" (13/32) Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4521Y-200)
- GENERAL TOOLS Flexible Steel Rule, 6 In, SAE/Decimal (300/1)
- KING TOOL Carbide Scribe w/ Replacemnt Carbide Tip (KPSC-00)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x10 In (48-20-7240)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- CGS TOOL 2Fl Std Cr End Mill 1" Dia 1-1/2" Loc 4" Oal W/.020 Rad (CR123-1000.020)
- Harvey Tool Corner Radius End Mills