Shop All Corner Radius End Mills
Harvey Tool
End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32)
Mfr # 938731-C6
Zoro # G7223739
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 4
- Shank Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 938731-C6
- Zoro # G7223739
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/32" |
Length of Cut | 0.0250" |
Neck Dia. | 0.0290" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.0310" (1/32) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
LOC Multiple | (0.8x) |
SAE or Metric | SAE |
Reach | (3x) |
Overall Reach | 0.0930" (3/32) |
Coating | C6 |
Description
0.0310" (1/32) Cutter DIA x 0.0050" Radius x 0.0250" Length of Cut x 0.0930" (3/32) Reach Carbide Corner Radius End Mill for Hard Milling, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- RAMSET Fuel Cell, PK12 (T4FUEL)
- RAZOR-BACK Sledgehammer, No. 8, 34" Fiberglass Handle (3113000)
- TITAN Impact Wobble Adapter Set, 6Pc (TIT49036)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0470" (3/64) (28147-C3)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- Harvey Tool End Mills