Shop All Ball End Mills
Harvey Tool
End Mill for Hardened Steels - Ball
Mfr # 843510-C6
Zoro # G001019558
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 0.4680" (15/32)
- Shank Dia. 0.2500" (1/4)
- Cutting Dia. 0.1562" (5/32)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 843510-C6
- Zoro # G001019558
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.4680" (15/32) |
Shank Dia. | 0.2500" (1/4) |
Cutting Dia. | 0.1562" (5/32) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 6 |
Finish | C6 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.1562" (5/32) Cutter DIA x 0.4680" (15/32) Length of Cut Carbide Ball End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 90° CornerClamp for Woodworking (4005)
- STARRETT Brass Drive Pin Punch, 3/8 In Tip, 8 In L (B248E)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- HHIP 1/4 NPT Sintered Bronze Exhaust Muffler (8401-0321)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Number of Flutes: 3 (13862-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.6250" (5/8) (14940)
- Harvey Tool Ball End Mills