Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 2.500 mm, Number of Flutes: 7
Mfr # 967651-C6
Zoro # G7244924
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 7.500 mm
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 967651-C6
- Zoro # G7244924
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 7.500 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Milling Dia. | 2.500 mm |
Cutting Dia. | 2.500 mm |
Details
Number of Flutes | 7 |
Finish | C6 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
LOC Multiple | (3x) |
SAE or Metric | Metric |
Description
2.500 mm Cutter DIA x 7.500 mm Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 7421-8 8 Inch Hi-Lev Bent Diagonal (KX7421-8)
- INTERNAL TOOL A1/4X45deg Solid Carbide Dovetail Cutter (86-1125-C)
- HHIP 6" Economy Dial Caliper With Black Face (4100-0201)
- VORTEX 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade (VO29838)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 2.000 mm (900445)
- HARVEY TOOL End Mill - CVD Diamond - Square, 0.1250" (1/8), Length of Cut: 3/8" (995808)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Finish: AlTiN (CCRPM-3232-M-ALTIN)
- Harvey Tool End Mills