Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 2.000 mm
Mfr # 942845-C6
Zoro # G7254548
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 6.000 mm
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Milling Dia. 2.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 942845-C6
- Zoro # G7254548
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 6.000 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Milling Dia. | 2.000 mm |
Shank Diameter | 4.000 mm |
Cutter Dia. | 2.000 mm |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | Metric |
Coating | C6 |
LOC Multiple | (3x) |
Description
2.000 mm Cutter DIA x 6.000 mm Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Keychain, 2 In, 4 lb (KCR375)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- PRESCO Marking Flag, Orange, Cable TV, PVC, PK100 (4521OBK3572-200)
- TEKTON 3/8, 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench Set (2-Piece) (TRQ99902)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (948215-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (781416)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- Harvey Tool End Mills