Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.2500" (1/4), Material - Machining: Carbide
Mfr # 967116-C6
Zoro # G7235849
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.7500" (3/4)
- Shank Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 967116-C6
- Zoro # G7235849
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/4" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Coating | C6 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- WESTWARD Snap Ring Straight Tip Head, 1.2 (ASRSTH12)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- SWANSON TOOL Swanson Speed® Square w/Black Markings & Blue Book and Speed Clip (S0101-C)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4), Finish - Machining: Uncoated (60816)
- HARVEY TOOL End Mill for Aluminum Alloys - Roughers - Square (769112)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1/2x1/2x1-1/2x3-1/2 (C75151)
- Harvey Tool Square End Mills