Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.1875" (3/16)
Mfr # 985412-C6
Zoro # G7055020
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2850"
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Neck Dia. 0.1830"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 985412-C6
- Zoro # G7055020
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2850" |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1830" |
Milling Dia. | 3/16" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
Overall Reach | 1.0000" (1) |
SAE or Metric | SAE |
Coating | C6 |
Reach | (5x) |
LOC Multiple | (1.5x) |
Description
0.1875" (3/16) Cutter DIA x 0.2850" Length of Cut x 1.0000" (1) Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (493X-100PK)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- MILWAUKEE TOOL SHOCKWAVE 30° KNUCKLE Pivoting Bit Holder -11PC (48-32-2301)
- SIMONDS Round File, American, Round, Bastard (78402600)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0010", Shank Dia.: 1/8" (13901)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32) (49831)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Shank Dia.: 1/8" (836320-C3)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- Harvey Tool Square End Mills