Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.1562" (5/32)
Mfr # 978310-C6
Zoro # G7247855
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2350"
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 978310-C6
- Zoro # G7247855
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2350" |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 5/32" |
Neck Dia. | 0.1520" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1562" (5/32) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | SAE |
Reach | (8x) |
Overall Reach | 1.2500" (1-1/4) |
Coating | C6 |
LOC Multiple | (1.5x) |
Description
0.1562" (5/32) Cutter DIA x 0.2350" Length of Cut x 1.2500" (1-1/4) Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 81.00 mm L, M10 Thread (MA-39775)
- DASCO PRO Prick Punch, 5/16 Tip x 4-1/2" L (540)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- ALLWAY 1 in. 2-Edge Scraper Blades 2/Cd (1B)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- HARVEY TOOL 0.0470 in. 3/64 Cutter dia x 0.1410 in. Length of Cut Carbide Square End Mill, 5 Flutes (742047)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- CGS TOOL 2 Flute Stub Length Sq End Mill 3/16"Dia 3/8"Loc 2"Oal (220-1875)
- Harvey Tool Square End Mills