Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.1250" (1/8)
Mfr # 940608-C6
Zoro # G7246744
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1870" (3/16)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.1210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 940608-C6
- Zoro # G7246744
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1870" (3/16) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.1210" |
Milling Dia. | 1/8" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | SAE |
Coating | C6 |
Reach | (3x) |
Overall Reach | 0.3750" (3/8) |
LOC Multiple | (1.5x) |
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 0.3750" (3/8) Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- MILWAUKEE TOOL 80 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4094)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- WESTWARD 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (21WK95)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (935416)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HC)
- Harvey Tool Square End Mills