Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.1250" (1/8)
Mfr # 890208-C6
Zoro # G7060535
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 0.5000" (1/2)
- Single End/Double End Single Ended
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 890208-C6
- Zoro # G7060535
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.1250" (1/8) |
Milling Dia. | 1/8" |
Details
Number of Flutes | 7 |
Single End/Double End | Single Ended |
Finish | C6 |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
LOC Multiple | (4x) |
SAE or Metric | SAE |
Center Cutting | N |
Chip-Breaker | N |
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Pneumatic Bit, Roll Pin Driver, 3/8" Punch Diameter, .401 Shank Turn Type. Length 7-1/2" (A1104)
- MILWAUKEE SPRAYER One Quart Cap Stl Sprayer (SUR1000)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- SAFETY SPEED Wheels, Mfr. No. H, C and S Series (H10)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0250" (73025)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- Harvey Tool Square End Mills