Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.1090" (7/64)
Mfr # 990802-C6
Zoro # G7245070
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5700"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990802-C6
- Zoro # G7245070
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5700" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 7/64" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1090" (7/64) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
LOC Multiple | (5x) |
Coating | C6 |
SAE or Metric | SAE |
Description
0.1090" (7/64) Cutter DIA x 0.5700" Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2270)
- ANGLO AMERICAN TOOLS Grip-On 20" Long Reach Clamp, Epoxy, GR1 (ANGGR13420)
- METABO Screwdriver Bit Set, PK12 (626721000)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16) (999912)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia, Finish: UN (MEFM-006-500)
- Harvey Tool End Mills