Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0930" (3/32), Number of Flutes: 7
Mfr # 940793-C6
Zoro # G7251160
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 0.2790"
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 940793-C6
- Zoro # G7251160
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2790" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/32" |
Neck Dia. | 0.0915" |
Cutting Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 7 |
Finish | C6 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
SAE or Metric | SAE |
Reach | (5x) |
Overall Reach | 0.5000" (1/2) |
LOC Multiple | (3x) |
Description
0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (834-TX30-1.62)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9343)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- Harvey Tool End Mills