Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0800"
Mfr # 62680-C6
Zoro # G7047348
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 0.4060" (13/32)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 62680-C6
- Zoro # G7047348
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.4060" (13/32) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0800" |
Milling Dia. | 0.0800" |
Details
Number of Flutes | 7 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.0800" Cutter DIA x 0.4060" (13/32) Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short (54960)
- LISLE Feeler Gauge, Mini Blade, .010 - .035" (68000)
- BESSEY Bar Clamp, Max Jaw Opening 12 in, Throat Depth 5 1/2 in, Steel Handle (GSM30)
- TEKTON 1/2 Inch Drive Micrometer Torque Wrench (25-250 ft.-lb.) (24340)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.5000" (1/2), Number of Flutes: 4 (914132)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0420", Number of Flutes: 4 (73042)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- Harvey Tool Square End Mills