Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0780" (5/64)
Mfr # 841678-C6
Zoro # G7067194
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1180"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 841678-C6
- Zoro # G7067194
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1180" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 5/64" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0780" (5/64) |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
Coolant Through | N |
Weldon Flat | N |
Center Cutting | N |
LOC Multiple | (1.5x) |
Coating | C6 |
Chip-Breaker | N |
SAE or Metric | SAE |
Description
0.0780" (5/64) Cutter DIA x 0.1180" Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 5/16 Lobular Mag Nutsetter x (165MN516R)
- ROTOZIP Circle Cutting Attachment, 4" to 12" dia. (CRCT4)
- EAZYPOWER Left Hand Drill Set, 1/16-1/4, 13 pcs. (80988)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (781416)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- Harvey Tool Square End Mills