Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0700", Length of Cut: 0.5700"
Mfr # 59070-C6
Zoro # G7061567
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 0.5700"
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Cutting Dia. 0.0700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 59070-C6
- Zoro # G7061567
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5700" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0700" |
Milling Dia. | 0.0700" |
Details
Number of Flutes | 7 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | SAE |
LOC Multiple | (8x) |
Description
0.0700" Cutter DIA x 0.5700" Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Brush, Grout Cleaning, 2-1/2inx1/2in Head (ST171)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-3/8" x 1" (HCSU.1-3/8)
- TITAN HEX KEY SAE 13 PC SET NON SLIP (TL12713)
- STANLEY Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack) (11-921A)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- Harvey Tool End Mills