Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4"
Mfr # 69162-C6
Zoro # G7039727
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 0.7500" (3/4)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 69162-C6
- Zoro # G7039727
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0620" (1/16) |
Milling Dia. | 1/16" |
Details
Number of Flutes | 7 |
Finish | C6 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
LOC Multiple | (12x) |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.50"L, Steel (GN4C0500T1---21)
- HHIP 1/8-3/4" By 8ths 6 Piece R8 Collet Set (3900-0006)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL 0.047in. 3/64 Cutter dia x 0.141in. Length of Cut Carbide Square End Mill, 5 Flutes, AlTiN Coated (742047-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (775924)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- Harvey Tool Square End Mills