Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 1/2"
Mfr # 59062-C6
Zoro # G7061795
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 0.5000" (1/2)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 59062-C6
- Zoro # G7061795
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/16" |
Cutting Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 7 |
Finish | C6 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (8x) |
Description
0.0620" (1/16) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8" R8 Round Collet (3900-0802)
- KIPP Cam Lever Size: 1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X20)
- DRILL AMERICA #65 HSS Polished Jobber Length Drill Bit (D/AP65)
- BASCO Zinc Plated Cast Iron Drum Plug Wrench (950ZU)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (49908)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- Harvey Tool End Mills