Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0600"
Mfr # 946160-C6
Zoro # G7250594
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 0.0900"
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 946160-C6
- Zoro # G7250594
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0900" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.0600" |
Milling Dia. | 0.0600" |
Details
Number of Flutes | 7 |
Finish | C6 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.0600" Cutter DIA x 0.0900" Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, SAE, 7/8" Head Sz, 12 pt. (21060)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-L (45782)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1.60mm (C71212)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0500" (73050)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Finish - Machining: Uncoated (900433)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (72020)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32) (49831)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-300K)
- Harvey Tool Square End Mills