Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0400"
Mfr # 967040-C6
Zoro # G7236670
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1200"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Finish - Machining AlTiN Nano
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 967040-C6
- Zoro # G7236670
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1200" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0400" |
Cutter Dia. | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
Coating | C6 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0400" Cutter DIA x 0.1200" Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 19mm Metric Flex Head Ratcheting Combination Wrench (45-96-9619)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419M)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0200" (977320-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- Harvey Tool End Mills