Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0400"
Mfr # 62640-C6
Zoro # G7067474
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 0.2030" (13/64)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 62640-C6
- Zoro # G7067474
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2030" (13/64) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0400" |
Milling Dia. | 0.0400" |
Details
Number of Flutes | 6 |
Finish | C6 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.0400" Cutter DIA x 0.2030" (13/64) Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 6 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus (DXS2124)
- STAR ASIA Breakaway Razor Blade Knife 3-Pc Set (11008)
- YG-1 TOOL CO Spiral Flute Tap, Bottoming, 3 Flutes (F6483)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/32 (C13182)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0420", Number of Flutes: 4 (73042)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (403-5000)
- Harvey Tool End Mills