Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0310" (1/32)
Mfr # 895531-C6
Zoro # G7230845
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0470" (3/64)
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 895531-C6
- Zoro # G7230845
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0470" (3/64) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0300" |
Milling Dia. | 1/32" |
Cutter Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Chip-Breaker | N |
Overall Reach | 0.1870" (3/16) |
SAE or Metric | SAE |
Center Cutting | N |
LOC Multiple | (1.5x) |
Weldon Flat | N |
Reach | (6x) |
Coating | C6 |
Description
0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 0.1870" (3/16) Reach Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 3/8 (11437500T)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF36DEP2T25)
- KIPP Toggle Clamp, Horizontal Foot, Standard, F2=1100, Adjustable Clamping Spind M05X35, Stainless Steel (K0058.0075N)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- WIDIA End Mill, TiCN, 0.5000 in Milling Dia, 4K03 (TC4K0313075)
- Harvey Tool Square End Mills