Shop All Square End Mills
Harvey Tool
End Mill for Exotic Alloys - Square, 0.0200"
Mfr # 935720-C6
Zoro # G7256806
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0300"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 935720-C6
- Zoro # G7256806
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0192" |
Milling Dia. | 0.0200" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0200" (.5 mm) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C6 |
Chip-Breaker | N |
Overall Reach | 0.2000" |
Weldon Flat | N |
LOC Multiple | (1.5x) |
Reach | (10x) |
Center Cutting | N |
Description
0.0200" Cutter DIA x 0.0300" Length of Cut x 0.2000" Reach Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, K Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50840)
- INGERSOLL-RAND RATCHET AIR 38IN DRIVE 104IN 50FTLBS 150RPM (IRT107XPA)
- DRILL AMERICA HSS Spiral Point Tap, 9/16"-12, 3 Flutes (DWT91612)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Finish - Machining: Uncoated (900433)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.6250" (5/8), Length of Cut: 1" (914140)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- Harvey Tool End Mills