Shop All Corner Radius End Mills
Harvey Tool
End Mill for Exotic Alloys - Corner Radius
Mfr # 812131-C6
Zoro # G800448948
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 4
- Single End/Double End Single Ended
- Finish C6
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 812131-C6
- Zoro # G800448948
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 0.0310" (1/32) |
Neck Dia. | 0.0300" |
Length of Cut | 0.0470" (3/64) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 4 |
Single End/Double End | Single Ended |
Finish | C6 |
Overall Reach | 0.1560" (5/32) |
LOC Multiple | (1.5x) |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
SAE or Metric | SAE |
Reach | (5x) |
Coolant Through | N |
Description
0.0310" (1/32) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Length of Cut x 0.1560" (5/32) Reach Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tape Measure Big Blue 33Ft Length 1-1/4" Blade Width (72833)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia. (GNH6-HEXF4-----)
- WILLIAMS Williams Chain Nose Plier, Short Nose, 5-1/2" (PL-95C)
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4) (834816)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (26337)
- Harvey Tool Corner Radius End Mills