Shop All Corner Radius End Mills
Harvey Tool
End Mill for Exotic Alloys - Corner Radius, 2.000 mm
Mfr # 971545-C6
Zoro # G7144989
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.200 mm
- Number of Flutes 3
- Shank Dia. 4.000 mm
- Milling Dia. 2.000 mm
- Overall Length 63.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 971545-C6
- Zoro # G7144989
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.200 mm |
Shank Dia. | 4.000 mm |
Milling Dia. | 2.000 mm |
Overall Length | 63.000 mm |
Neck Dia. | 1.960 mm |
Length of Cut | 3.000 mm |
Cutter Dia. | 2.000 mm |
Shank Diameter | 4.000 mm |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Reach | (16x) |
Overall Reach | 32.000 mm |
Coating | C6 |
SAE or Metric | Metric |
Description
2.000 mm Cutter DIA x 0.200 mm Radius x 3.000 mm Length of Cut x 32.000 mm Reach Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Club Hammer 3lb (OX-P082703)
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-672)
- J.W. WINCO GN76-25-M6-E Mushroom Knob Plastic (6NB76/E)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (26337)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- Harvey Tool Corner Radius End Mills