Shop All Corner Radius End Mills
Harvey Tool
End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16)
Mfr # 929412-C6
Zoro # G7197568
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 4
- Shank Dia. 3/16"
- Overall Length 2.0000" (2)
- Length of Cut 0.2850"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 929412-C6
- Zoro # G7197568
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 3/16" |
Overall Length | 2.0000" (2) |
Length of Cut | 0.2850" |
Milling Dia. | 3/16" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
Coating | C6 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.2850" Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (779416)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- Harvey Tool End Mills