Shop All Corner Radius End Mills
Harvey Tool
End Mill for Exotic Alloys - Corner Radius, 0.1250" (1/8)
Mfr # 917408-C6
Zoro # G7095219
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 4
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.1210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 917408-C6
- Zoro # G7095219
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1210" |
Length of Cut | 0.1870" (3/16) |
Milling Dia. | 1/8" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Coating | C6 |
Reach | (5x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Overall Reach | 0.6250" (5/8) |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Length of Cut x 0.6250" (5/8) Reach Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 9.0mm, Solid, Ergo, Ins, 5 in. (32224)
- SUPERIOR STEEL 208-Piece Screwdriver Security Bit Set (BS208S)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0500" (28150-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8) (870915-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- Harvey Tool Corner Radius End Mills