Shop All Corner Radius End Mills
Harvey Tool
End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16), Shank Dia.: 1/8"
Mfr # 874662-C6
Zoro # G7165535
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Finish C6
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 874662-C6
- Zoro # G7165535
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.3120" (5/16) |
Milling Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 7 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.3120" (5/16) Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 2 Swivel Lock Casters 3/8 4 Piece Set (98-0129)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- ILC Replacement for Gardena 8839-20 Battery (8839-20)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.5000" (1/2), Corner Radius: 0.0200" (74520-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32) (864193)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8) (870915-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- OSG Corner Radius End Mill, Milling 3/4" dia. (21065511)
- Harvey Tool End Mills