Shop All Corner Radius End Mills
Harvey Tool
End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16)
Mfr # 54862-C6
Zoro # G7079356
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 3
- Shank Dia. 1/8"
- Neck Dia. 0.0605"
- Length of Cut 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 54862-C6
- Zoro # G7079356
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0605" |
Length of Cut | 0.0930" (3/32) |
Milling Dia. | 1/16" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
SAE or Metric | SAE |
Reach | (8x) |
LOC Multiple | (1.5x) |
Overall Reach | 0.5000" (1/2) |
Coating | C6 |
Description
0.0620" (1/16) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Gray Canvas Waist Apron (5707)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-14-06)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ06PT)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0150" (1/64), Shank Dia.: 1/8" (44715)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0500" (28150-C3)
- OSG Corner Radius Carbide End Mills (VGM5-0234)
- Harvey Tool Corner Radius End Mills