Shop All Ball End Mills
Harvey Tool
End Mill for Exotic Alloys - Ball, 0.200 mm
Mfr # 975304-C6
Zoro # G7174976
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.600 mm
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Milling Dia. 0.200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 975304-C6
- Zoro # G7174976
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.600 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Milling Dia. | 0.200 mm |
Cutter Dia. | 0.200 mm |
Shank Diameter | 4.000 mm |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | Metric |
LOC Multiple | (3x) |
Coating | C6 |
Description
0.200 mm Cutter DIA x 0.600 mm Length of Cut Carbide Ball End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR T HANDLE TOOL IM (GP40T20)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Smooth (415)
- SENCO PHILLIPS DRVR BIT #2X5""L (EA0122)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32), Finish - Machining: Uncoated (895793)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Number of Flutes: 3 (13862-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Number of Flutes: 4 (841862)
- HARVEY TOOL 0.0600 in. Cutter dia x 0.3750 in. 3/8 Length of Cut Carbide Ball End Mill, 3 Flutes (877160)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia, Overall Length: 1-1/2" (BEF-040-060-3K)
- Harvey Tool End Mills