Shop All Ball End Mills
Harvey Tool
End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8"
Mfr # 944278-C6
Zoro # G7179830
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1180"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 944278-C6
- Zoro # G7179830
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1180" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 5/64" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0780" (5/64) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | C6 |
Description
0.0780" (5/64) Cutter DIA x 0.1180" Length of Cut Carbide Ball End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- BON TOOL Bon 83-269 Bucket Scoop Aluminuminum (83-269)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 15-Piece, 1/4-1 in. (WRC95301)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.5000" (1/2) (12032)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- Harvey Tool Ball End Mills